- 2 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Poles | 6 |
| Mounting | C-Face - With Base |
| Motor Shaft Length | 2.62 in |
| Motor Shaft Size | 1 1/8 in |
| Frame Material | Steel |
| Full Load rpm | 1200 rpm |
| Enclosure | TEFC |
| Voltage Rating | 460, 230 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 6.4 |
| Service Factor | 1.15 |
| Frame | 184TCY |
| HP @ RPM | 2 hp @ 1200 rpm |
| Efficiency Group | Epact Efficient |
| Design | B |
| Washdown Duty | No |
| C Dimension | 16.66 in |
| Brake Feature | No |
| Full Load Efficiency | 86.5 % |
| Voltage | 230/460 |
| Full Load Pf | 69.2 |
| Phase | Three Phase |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Weight | 82.0 LB |
| EAN or UPC | 785398185552 |

