- 1 1/2 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 230/460
| Efficiency Group | Epact Efficient |
| Mounting | C-Face - With Base |
| C Dimension | 15.67 in |
| Full Load rpm | 1200 rpm |
| RPM | 1200 rpm |
| Poles | 6 |
| Motor Shaft Size | 1 1/8 in |
| Brake Feature | No |
| Product Line | Totally Enclosed -Sabre- IP44/IP54 |
| Enclosure | TEFC |
| Full Load Amps | 4.7 |
| Full Load Efficiency | 85.5 % |
| Frame Material | Steel |
| Voltage | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| Frame | 182TCY |
| HP @ RPM | 1.5 hp @ 1200 rpm |
| Full Load Pf | 69.5 |
| Design | B |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Shaft Length | 2.62 in |
| Motor Application | General Purpose |
| Weight | 67.0 LB |
| EAN or UPC | 785398185545 |

