- 15 hp
- 1800 rpm, 3600 rpm
- Three Phase
- 60 Hz
- 460
| Motor Application | Inverter Duty, Two Speed |
| Frame | L1852C |
| Full Load rpm | 1770 rpm |
| Hz | 60 Hz |
| Full Load Amps | 21.8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Standard Efficient |
| C Dimension | 27 1/4 in |
| Voltage | 460 |
| Motor Shaft Length | 3 3/4 in |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 1 5/8 in |
| Service Factor | 1 |
| Design | A |
| Enclosure | TEFC |
| Brake Feature | No |
| Phase | Three Phase |
| Washdown Duty | No |
| Poles | 2 |
| RPM | 1800 rpm, 3600 rpm |
| Voltage Rating | 460 |
| Weight | 242.0 LB |
| EAN or UPC | 785398007281 |

