- 10 hp
- 1800 rpm, 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Motor Application | Inverter Duty, Two Speed, Encoder Provided |
| RPM | 1800 rpm, 3600 rpm |
| Service Factor | 1 |
| Full Load Amps | 14.3 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Washdown Duty | No |
| Full Load rpm | 1775 rpm |
| Design | A |
| Motor Shaft Length | 3.12 in |
| Poles | 2 |
| C Dimension | 22.12 in |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 1 3/8 in |
| Enclosure | TENV |
| Brake Feature | No |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Voltage | 230/460 |
| Frame | L1852C |
| Hz | 60 Hz |
| Weight | 204.0 LB |
| EAN or UPC | 785398007267 |

