- 1 1/2 HP, 1200 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 182TC Frame, 1.15 SF
| Phase | Three Phase |
| Hz | 60 Hz |
| Brake Feature | No |
| Full Load rpm | 1163 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| HP @ RPM | 1.5 hp @ 1200 rpm |
| Poles | 6 |
| Product Line | Extra Tough-XEX-Totally Enclosed-IP54 |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Frame Size | 180TC |
| Voltage Rating | 460, 230 |
| Full Load Amps | 2.2 |
| Mounting | C-Face - With Base |
| Voltage | 230/460 |
| Frame | 182TC |
| Motor Application | Mill & Chemical |
| Full Load Efficiency | 86.6 % |
| Motor Shaft Size | 1 1/8 in |
| Washdown Duty | No |
| Design | B |
| Motor Shaft Length | 2 3/4 in |
| Weight | 144.0 LB |
| EAN or UPC | 785398141374 |

