- 2 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 184C Frame, 1.15 SF
| Motor Application | Automotive Duty |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 1/4 in |
| Enclosure | TEFC |
| Motor Shaft Size | 7/8 in |
| Full Load rpm | 1756 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 88.3 % |
| Full Load Amps | 2.5 |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Poles | 4 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Frame | 184C |
| Frame Size | 180C |
| Mounting | C-Face - Less Base |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Brake Feature | No |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Voltage | 460 |
| Design | B |
| HP @ RPM | 2 hp @ 1800 rpm |
| Weight | 107.0 LB |
| EAN or UPC | 785398169026 |

