- 1 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 182C Frame, 1.15 SF
description
- Designed to meet the mechanical and electrical requirements of the automotive industry and previous NEMA U-frame motor standards
features
- Three-year warranty
- Cast iron frame, end brackets and oversized conduit box
- Rust-inhibited, nonwashing lubricant
- Suitable for 65 °C ambient @ 1.0 service factor
- Meets Ford EM1, Chrysler NPEM100, and GM-7EQ
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Automotive Duty |
| Frame | 182C |
| Full Load Efficiency | 85.7 % |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 1.4 |
| Design | B |
| Frame Material | Cast Iron |
| Frame Size | 180C |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Brake Feature | No |
| Full Load rpm | 1761 rpm |
| Motor Shaft Size | 7/8 in |
| Poles | 4 |
| Mounting | C-Face - Less Base |
| HP @ RPM | 1 hp @ 1800 rpm |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Voltage | 460 |
| Phase | Three Phase |
| Weight | 108.0 LB |
| EAN or UPC | 785398168982 |

