- 3 HP, 1800 RPM, 60 Hertz, 200 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 182T Frame, 1.15 SF
| Frame | 182T |
| Brake Feature | No |
| Poles | 4 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| HP @ RPM | 3 hp @ 1800 rpm |
| Mounting Style | F-1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Voltage Rating | 200 |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 1 1/8 in |
| Motor Shaft Length | 2 3/4 in |
| Voltage | 200 |
| Weight | 103.0 LB |
| EAN or UPC | 785398152400 |

