- 5 hp
- 1,725 rpm
- Three Phase
- 60 Hz
- 230/460
features
- Double-shielded ball bearings
- Aluminum frame
- Cast aluminum end shields
- Zinc-plated hardware
- Oversized, top-mounted conduit box
- Permanently lubricated with moisture-resistant grease
- High strength carbon steel shaft
- Fail-safe brakes service factored at 150%
- Dodge D series brake integrally mounted in the motor end shield for the most compact design
- Spring set, magnetically released, direct acting
- Coil is single phase, DC power with built-in rectifier
- Manual release lever for brake
compliances
- 0
| Design | B |
| Motor Application | Brake Motor, General Purpose |
| Hz | 60 Hz |
| Full Load Pf | 79 |
| Voltage Rating | 460, 230 |
| RPM | 1800 rpm |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Torque | 25 ft lb |
| Brake Feature | Yes |
| Enclosure | TEFC |
| Product Line | Brake Motor, Short Series, Totally Enclosed - IP44 |
| Voltage | 230/460 |
| Frame | 184T |
| Full Load Efficiency | 84 % |
| Efficiency Group | Epact Efficient |
| Mounting | Foot Mounted |
| Motor Shaft Size | 1 1/8 in |
| Useable at 208V | No |
| Frame Material | Aluminum |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Amps | 14.4 |
| Motor Shaft Length | 2 3/4 in |
| Full Load rpm | 1740 rpm |
| Weight | 70.0 LB |
| EAN or UPC | 781568467015 |

