Baldor-Reliance
P14X4939
1800 RPM Explosion Proof Rigid Base EPact Efficient AC Motor
Item #101493742
- 1 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460
| Phase | Three Phase |
| Full Load rpm | 1725 rpm |
| Frame Material | Steel |
| Motor Application | Explosion Proof |
| C Dimension | 14 3/4 in |
| RPM | 1800 rpm |
| Poles | 4 |
| Enclosure | TEFC |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| Product Line | Division II - XT, Totally Enclosed - IP54 |
| Full Load Efficiency | 82.4 % |
| Hz | 60 Hz |
| Motor Shaft Length | 2 1/4 in |
| Frame | 143T |
| Motor Shaft Size | 7/8 in |
| Mounting | Rigid Base |
| Voltage | 230/460 |
| Full Load Amps | 2.8 |
| Full Load Pf | 82.9 |
| Service Factor | 1.15 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Design | B |
| Voltage Rating | 460, 230 |
| Washdown Duty | No |
| Brake Feature | No |
| Weight | 50.58 LB |
