- 1 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 143T Frame, 1.15 SF
description
- Designed to provide long, reliable service life in the most severe washdown processing applications. These motors will resist the corrosive effects of cleaning with steam, high pressure water, detergents, and sanitizers. Epact and inverter capable.
features
- Double-sealed bearings with lip seals and shaft slinger
- White epoxy paint USDA approved
- 182-256T frame is smooth cast iron
- Aluminum end shields (56-145T frame)
- 56-145T frame is rolled steel
- BISSC certification standard on 182T-256T and optional 56-145T
- EPACT efficiency winding, inverter capable
- 300 series stainless steel shaft on 56-140T frames
- Nonmetallic (56-145T) or stainless steel (180T-256T) nameplate
- T-drain positionable in four quadrants
compliances
- 0
| Mounting | Rigid Base |
| Poles | 4 |
| Voltage | 208-230/460 |
| Design | B |
| Enclosure | TENV |
| Full Load Amps | 1.4 |
| Hz | 60 Hz |
| Frame Material | Steel |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230, 208 |
| Full Load rpm | 1756 rpm |
| Motor Shaft Length | 2 1/4 in |
| Frame | 143T |
| Brake Feature | No |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Motor Shaft Size | 7/8 in |
| Washdown Duty | Yes |
| RPM | 1800 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Efficiency Group | Epact Efficient |
| Motor Application | Inverter Duty, Washdown Duty |
| Full Load Efficiency | 85.6 % |
| Service Factor | 1.15 |
| Product Line | E-Z KLEEN PLUS, Totally Enclosed - IP |
| Mounting Style | F-0 |
| Weight | 36.0 LB |
| EAN or UPC | 781568466957 |

