- 2 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 145TC Frame, 1.15 SF
description
- Designed to provide long, reliable service life in the most severe washdown processing applications. These motors will resist the corrosive effects of cleaning with steam, high pressure water, detergents, and sanitizers. Epact and inverter capable.
features
- Double-sealed bearings with lip seals and shaft slinger
- Cast iron end shields
- 56-145T frame is rolled steel
- 182-256T frame is smooth cast iron
- White epoxy paint USDA approved
- 300 series stainless steel shaft on 56-140T frames
- Nonmetallic (56-145T) or stainless steel (180T-256T) nameplate
- T-drain positionable in four quadrants
- Lead grommet in F1/F2 top conduit box on 56-140 T frames
- High efficiency E-master winding, inverter capable
- BISSC certification standard on 182T-256T and optional 56-145T
- Three phase
| Design | B |
| HP @ RPM | 2 hp @ 1800 rpm |
| Efficiency Group | Epact Efficient |
| Mounting | C-Face - Less Base |
| Phase | Three Phase |
| Epact Nominal Full Load Efficiency | N/A |
| Full Load Efficiency | 86.8 % |
| Motor Shaft Length | 2 1/4 in |
| Motor Application | Inverter Duty, Washdown Duty |
| Frame Material | Steel |
| Mounting Style | F-0 |
| Hz | 60 Hz |
| Poles | 4 |
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 208 |
| Service Factor | 1.15 |
| Brake Feature | No |
| Washdown Duty | Yes |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 2.8 |
| Motor Shaft Size | 7/8 in |
| Voltage | 208-230/460 |
| RPM | 1800 rpm |
| Frame | 145TC |
| Full Load rpm | 1752 rpm |
| Frame Size | 140TC |
| Weight | 50.43 LB |
| EAN or UPC | 781568510384 |

