- 2 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 145TC Frame, 1.15 SF
| Frame Size | 140TC |
| Motor Shaft Size | 7/8 in |
| Design | B |
| Full Load Efficiency | 83.6 % |
| Motor Shaft Length | 2 1/4 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| RPM | 3600 rpm |
| Washdown Duty | Yes |
| Full Load rpm | 3518 rpm |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Frame | 145TC |
| Poles | 2 |
| Hz | 60 Hz |
| Voltage | 208-230/460 |
| Full Load Amps | 2.5 |
| Mounting | C-Face - With Base |
| HP @ RPM | 2 hp @ 3600 rpm |
| Voltage Rating | 460, 230, 208 |
| Mounting Style | F-0 |
| Motor Application | Washdown Duty |
| Weight | 44.44 LB |
| EAN or UPC | 781568483381 |

