Baldor-Reliance
P14X3829
1800 RPM Mill & Chemical Duty TEFC Rigid Base EPact Efficient AC Motor
Item #101492196
- 1 1/2 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 575
| Motor Shaft Size | 7/8 in |
| Motor Application | Mill & Chemical |
| Service Factor | 1.15 |
| Full Load Pf | 75.8 |
| Voltage | 575 |
| Full Load Amps | 4.4 |
| Efficiency Group | Epact Efficient |
| Washdown Duty | No |
| Full Load rpm | 1725 rpm |
| Product Line | Extra Tough -EMT- 575V, Totally Enclosed - IP54 |
| Frame | 145T |
| Brake Feature | No |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Shaft Length | 2 1/4 in |
| Voltage Rating | 575 |
| Frame Material | Steel |
| Enclosure | TEFC |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm |
| Full Load Efficiency | 85.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Weight | 44.95 LB |
| EAN or UPC | 785398161051 |
