- 1 1/2 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 145T Frame, 1.15 SF
description
- Designed for applications requiring stopping and positive holding. Brakes are spring-set, magnetic-release, direct-acting disc brakes.
features
- AC brakes have single phase, dual-voltage brake coils compatible with motor voltage
- Manual release lever
- Two-year limited warranty
- Three phase
| Brake Feature | Yes |
| Mounting | Rigid Base |
| Motor Application | Brake Motor |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Full Load Amps | 2.8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 7/8 in |
| Full Load rpm | 1746 rpm |
| Full Load Efficiency | 78.5 % |
| Hz | 60 Hz |
| Design | B |
| Voltage | 208-230/460 |
| Mounting Style | F-0 |
| Service Factor | 1.15 |
| Frame | 145T |
| Epact Nominal Full Load Efficiency | 84 % |
| Brake Torque | 6 ft lb |
| Poles | 4 |
| Frame Material | Steel |
| Washdown Duty | No |
| Product Line | Brake Motor-Sabre- Totally Enclosed - IP44 |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Motor Shaft Length | 2 1/4 in |
| Weight | 62.0 LB |
| EAN or UPC | 781568466780 |

