- 2 HP, 1500 RPM, 50 Hertz, 220/380 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 145T Frame, 1.15 SF
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- Rugged, oversized, double-shielded ball bearings
- Bearings are permanently lubricated (48 to 215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Diagonally split conduit box (182T to 449T)
- Two-year limited warranty
| Mounting Style | F-1 |
| Full Load Amps | 3.5 |
| Product Line | 50 Hertz, Totally Enclosed - IP44 |
| Epact Nominal Full Load Efficiency | 84 % |
| Washdown Duty | No |
| RPM | 1500 rpm |
| Motor Shaft Length | 2 1/4 in |
| Design | B |
| Full Load rpm | 1435 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 80 % |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Brake Feature | No |
| HP @ RPM | 2 hp @ 1500 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 220/380 |
| Hz | 50 Hz |
| Voltage Rating | 380, 220 |
| Poles | 4 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 145T |
| Mounting | Rigid Base |
| Weight | 40.38 LB |
| EAN or UPC | 785398118833 |

