- 1 HP, 1200 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEAO - Totally Enclosed Air Over, Rigid Base, 145T Frame, 1.0 SF
| Brake Feature | No |
| Full Load Efficiency | 74 % |
| Hz | 60 Hz |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 4.4 |
| Motor Application | Air Over |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1 |
| Motor Shaft Size | 7/8 in |
| HP @ RPM | 1 hp @ 1200 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 6 |
| Frame | 145T |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Frame Material | Steel |
| Washdown Duty | No |
| Voltage | 208-230/460 |
| Full Load rpm | 1151 rpm |
| Product Line | Air Over, Totally Enclosed - IP44, Standard |
| Mounting | Rigid Base |
| Design | B |
| Voltage Rating | 460, 230, 208 |
| Mounting Style | F-1 |
| Enclosure | TEAO |
| Weight | 34.0 LB |
| EAN or UPC | 781568466759 |

