- 3/4 hp
- 900 rpm
- 60 Hz
- 208-230/460 Volt
- Three Phase
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
features
- Steel frame
- Conduit box and fan shroud
- F1 location conduit box, diagonally split, rotatable in 90° increments (48-140T)
- Oversized, top-mounted conduit box with F1 and F2 leads outlets (180T-449T)
- High strength carbon steel shaft
- Weep holes in both end shields
- Shaft slinger on drive end (180T-449T)
- Permanently lubricated, double-shielded ball bearings
compliances
- 0
| Motor Shaft Length | 2 in |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Motor Application | General Purpose, Inverter Duty |
| RPM | 900 rpm |
| Full Load Efficiency | 72 % |
| Hz | 60 Hz |
| Frame Material | Steel |
| Motor Shaft Size | 7/8 in |
| Frame | 145TC |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Full Load Pf | 57.6 |
| Useable at 208V | Yes |
| Efficiency Group | Epact Efficient |
| Poles | 8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 850 rpm |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| Full Load Amps | 1.8 |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| Weight | 44.312 LB |
| EAN or UPC | 785398668963 |

