- 2 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 145T Frame, 1.15 SF
applications
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment
features
- Enclosed motor reduces exchange of air between the inside and outside of motor
- Steel frame
- Conduit box and fan shroud
- Cast aluminum end shields
- Permanently lubricated
- High strength carbon steel shaft
- Inverter capable 460 V and below
compliances
- 0
| Hz | 60 Hz |
| HP @ RPM | 2 hp @ 3600 rpm |
| Product Line | Totally Enclosed, Sabre |
| Full Load Efficiency | 84 % |
| Design | B |
| Full Load Amps | 2.5 |
| Voltage | 230/460 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Full Load rpm | 3596 rpm |
| Frame Material | Cast Iron |
| Motor Shaft Size | 7/8 in |
| RPM | 3600 rpm |
| Frame | 145T |
| Washdown Duty | No |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Epact Nominal Full Load Efficiency | 84 % |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Length | 2 1/4 in |
| Poles | 2 |
| Brake Feature | No |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| Service Factor | 1.15 |
| Weight | 44.0 LB |
| EAN or UPC | 781568466735 |
| NSN Number | 6105-01-370-2574 |

