- 2 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
description
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment. Enclosed motors reduce the exchange of air between the inside and the outside of the motor. Epact and inverter capable.
applications
- Designed for all standard industrial applications in a dusty, dirty, and/or humid environment
features
- XE enclosures are suitable for use on AC variable frequency controllers (except 575 V)
- Motor insulation rated 1,600 Vs per NEMA MG1 PART 31.40.4.2 (XE & EM)
- Rugged, oversized, double shielded ball bearings
- Bearings are permanently lubricated (48 to 215T)
- Leads are nonwicking and stenciled for permanent marking
- Nonsparking, corrosion-resistant, bi-directional cooling fan (TEFC)
- Two-year limited warranty
- Three phase
- Diagonally split conduit box (182T to 449T)
| Product Line | XE Premium Efficient |
| Useable at 208V | No |
| Design | B |
| HP @ RPM | 2 hp @ 3600 rpm |
| Voltage | 230/460 |
| Efficiency Group | Premium Efficient |
| Frame Material | Cast Iron |
| Brake Feature | No |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Frame | 145T |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose, Premium Efficient |
| Weight | 66.0 LB |
| EAN or UPC | 781568466728 |

