Baldor-Reliance
P14G7718
3600 RPM Mill & Chemical Duty C-Face Premium Efficient AC Motor
Item #101477204
- 1 1/2 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 460
| Phase | Three Phase |
| Enclosure | TEFC |
| Design | B |
| Washdown Duty | No |
| Full Load rpm | 3450 rpm |
| Voltage | 460 |
| RPM | 3600 rpm |
| Voltage Rating | 460 |
| Full Load Pf | 82 |
| Full Load Amps | 2.6 |
| HP @ RPM | 1.5 hp @ 3600 rpm |
| Motor Shaft Size | 7/8 in |
| Efficiency Group | Premium Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Mounting | C-Face - With Base |
| Frame | 145TC |
| Product Line | 841XL (Exceeds IEEE841), Totally Enclosed - IP55 |
| C Dimension | 15.1 in |
| Hz | 60 Hz |
| Motor Application | Mill & Chemical |
| Poles | 2 |
| Frame Size | 140TC |
| Service Factor | 1.15 |
| Full Load Efficiency | 86 % |
| Brake Feature | No |
| Motor Shaft Length | 2.12 in |
| Weight | 66.0 LB |
| EAN or UPC | 781568466674 |
