Baldor-Reliance
P14G7648
1800 RPM General-Purpose Rigid Base Premium Efficient AC Motor
Item #102211692
- 1 1/2 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 575
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| Poles | 4 |
| Full Load Amps | 4.4 |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Frame | 145T |
| Washdown Duty | No |
| Motor Shaft Length | 2 1/4 in |
| Motor Shaft Size | 7/8 in |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Full Load Efficiency | 87.7 % |
| Brake Feature | No |
| Full Load rpm | 1725 rpm |
| Product Line | Totally Enclosed-XE-575V, IP44 |
| Voltage | 575 |
| Weight | 66.0 LB |
| EAN or UPC | 781568466629 |
