Baldor-Reliance
P14G7550
1800 RPM Mill & Chemical Duty Rigid Base Premium Efficient AC Motor
Item #101518801
- 2 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 575
| Hz | 60 Hz |
| Frame | 145T |
| Poles | 4 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Full Load rpm | 1725 rpm |
| Full Load Pf | 67.9 |
| Motor Application | Mill & Chemical |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Full Load Efficiency | 88 % |
| Motor Shaft Length | 2 1/4 in |
| Design | B |
| Voltage | 575 |
| Product Line | Extra Tough -XEX- 575V, Totally Enclosed - IP54 |
| Motor Shaft Size | 7/8 in |
| Voltage Rating | 575 |
| Efficiency Group | Premium Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 2.6 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Brake Feature | No |
| Weight | 68.0 LB |
| EAN or UPC | 781568466612 |
