Baldor-Reliance
P14G7547
3600 RPM Mill & Chemical Duty Rigid Base Premium Efficient AC Motor
Item #101518802
- 1 1/2 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 575
| C Dimension | 16.04 in |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Mounting | Rigid Base |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| Full Load rpm | 3450 rpm |
| Motor Application | Mill & Chemical |
| Full Load Efficiency | 89.8 % |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 3.6 |
| HP @ RPM | 1.5 hp @ 3600 rpm |
| Full Load Pf | 88.8 |
| Phase | Three Phase |
| Design | B |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | Extra Tough -XEX- 575V, Totally Enclosed - IP54 |
| Frame | 143T |
| Poles | 2 |
| Voltage | 575 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 7/8 in |
| Weight | 75.3 LB |
| EAN or UPC | 785398170299 |
