Baldor-Reliance
P14G7515
3600 RPM Mill & Chemical Duty C-Face Premium Efficient AC Motor
Item #101473516
- 1 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Pf | 88.4 |
| Full Load rpm | 3600 rpm |
| Frame Size | 140TC |
| HP @ RPM | 1 hp @ 3600 rpm |
| Product Line | Extra Tough-XEX-Totally Enclosed-IP54 |
| Mounting | C-Face - With Base |
| Frame Material | Cast Iron |
| Motor Shaft Size | 7/8 in |
| Enclosure | TENV |
| Hz | 60 Hz |
| Full Load Efficiency | 88.2 % |
| Efficiency Group | Premium Efficient |
| RPM | 3600 rpm |
| Motor Application | Mill & Chemical |
| Frame | 143TC |
| Voltage | 230/460 |
| Full Load Amps | 2.4 |
| Phase | Three Phase |
| Poles | 2 |
| Brake Feature | No |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Motor Shaft Length | 2.12 in |
| Design | B |
| C Dimension | 11.68 in |
| Voltage Rating | 460, 230 |
| Weight | 79.0 LB |
| EAN or UPC | 785398169910 |
