- 20 HP, 1200 RPM, 60 Hertz, 230/460/796 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 286T Frame, 1.15 SF
applications
- Applications requiring high torque and high slip
- Beam pumping units
- Punch presses
features
- F-2 position conduit box
- Two-part epoxy paint
- Moisture-resistant insulation
- Rodent screens
- Shaft slinger
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1.15 |
| Mult. Sym. | L1 |
| RPM | 1200 rpm |
| Full Load Efficiency | 84 % |
| Rotation | R |
| Open End Bearing | 6309 |
| RefPicture | OF |
| Full Load rpm | 1125 rpm |
| C Dimension | 23.44 in |
| Voltage Rating | 460, 230, 796 |
| BALD Family Names | Pump Motor |
| Mounting Style | F-2 |
| Washdown Duty | No |
| Brake Feature | No |
| Drive End Bearing | 6310 |
| Design | D |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Enclosure | ODP |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | RG |
| Motor Shaft Size | 1 7/8 in |
| Mounting | Rigid Base |
| Epact Nominal Full Load Efficiency | 91 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 28.5/16.4 |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| Full Load Pf | 79 |
| Frame | 286T |
| Poles | 6 |
| Motor Shaft Length | 4 5/8 in |
| VoltCode | V |
| Voltage | 230/460/796 |
| Motor Application | High Slip |
| Type | 1040M |
| Weight | 383.0 LB |
| EAN or UPC | 781568116685 |

