- 25 HP, 1200 RPM, 60 Hertz, 460/796 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 324T Frame, 1.15 SF
applications
- Beam pumping units
- Punch presses
- Applications requiring high torque and high slip
features
- F-2 position conduit box
- Two-part epoxy paint
- Moisture-resistant insulation
- Rodent screens
- Shaft slinger
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Steel |
| Full Load Pf | 78 |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| Product Line | RG |
| Voltage | 460/796 |
| Mounting | Rigid Base |
| Motor Application | High Slip |
| RPM | 1200 rpm |
| Motor Shaft Length | 5 1/4 in |
| Full Load Efficiency | 85.5 % |
| Washdown Duty | No |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Service Factor | 1.15 |
| Poles | 6 |
| Brake Feature | No |
| Design | D |
| Hz | 60 Hz |
| Full Load rpm | 1125 rpm |
| Drive End Bearing | 6312 |
| Mult. Sym. | L1 |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-2 |
| Enclosure Designation | OPSB - Open Slotted Band |
| Frame | 324T |
| Voltage Rating | 460, 796 |
| BALD Family Names | Pump Motor |
| Phase | Three Phase |
| Type | 4240M |
| Rotation | R |
| Full Load Amps | 20 |
| Enclosure | OPSB |
| Motor Shaft Size | 2 1/8 in |
| VoltCode | V1 |
| RefPicture | OF |
| Open End Bearing | 6311 |
| Weight | 458.0 LB |
| EAN or UPC | 781568116692 |

