- 1/2 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.25 SF
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Ball bearings
- Heavy-gauge steel frame
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RefPicture | NM3546T |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 75.5 % |
| Useable at 208V | Yes |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load rpm | 1725 rpm |
| VoltCode | E1 |
| Frame Material | Steel |
| Motor Shaft Length | 1 7/8 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Service Factor | 1.25 |
| Design | B |
| Drive End Bearing | 6203 |
| BALD Family Names | General Purpose |
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Open End Bearing | 6203 |
| C Face Kit | 34-171 |
| Motor Shaft Size | 5/8 in |
| Motor Application | General Purpose |
| Frame | 56 |
| Full Load Amps | 0.9 |
| Poles | 4 |
| Type | 3420M |
| C Dimension | 10.88 in |
| Voltage Rating | 460, 230 |
| Mult. Sym. | K |
| Enclosure | TENV |
| Full Load Pf | 69 |
| Voltage | 230/460 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Rotation | R |
| Mounting Style | F-1 |
| Product Line | RG |
| Weight | 26.0 LB |
| EAN or UPC | 781568147856 |

