- 3/4 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- Weatherproof enclosure
| RefPicture | MVM5450C |
| Full Load Efficiency | 75.5 % |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Frame Material | Steel |
| Hz | 60 Hz |
| VoltCode | F |
| Full Load Amps | 1.33 |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Voltage | 230/460 |
| Washdown Duty | No |
| Full Load rpm | 1710 rpm |
| Mounting Style | B14 |
| Useable at 208V | No |
| BALD Family Names | Metric Motor, C-Face |
| Voltage Rating | 460, 230 |
| Mult. Sym. | K |
| Enclosure | IP55 |
| Brake Feature | No |
| C Dimension | 11.26 in |
| Poles | 4 |
| Frame | D80C |
| Weight | 22.0 LB |
| EAN or UPC | 781568682340 |

