Skip to content Skip to navigation menu
IEC Frame B-14 Face Mount Metric Dimension Motor

MVM5250C

IEC Frame B-14 Face Mount Metric Dimension Motor
Item #101000380
  • 1/3 hp
  • 1800 rpm
  • 60 Hz
  • 230 V/460 V
  • Three Phase
  • TEFC - Totally Enclosed Fan Cooled
  • D71C Frame
  • C-Face - Less Base
  • B14 Mounting Style
  • Standard Efficient
  • General Purpose
  • 0.75 Full Load Amps
  • Steel
+ Show More + Show Less
IEC Frame B-14 Face Mount Metric Dimension Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/3 hp
  • 1800 rpm
  • 60 Hz
  • 230 V/460 V
  • Three Phase

applications

  • Replacement motors for equipment made in Europe requiring IEC metric frame mounting

features

  • Aluminum frame construction
  • Weatherproof enclosure
Enclosure IP55
Poles 4
Brake Feature No
BALD Family Names Metric Motor, C-Face
Hz 60 Hz
RPM 1800 rpm
Full Load Amps 0.75
Washdown Duty No
Mounting C-Face - Less Base
Full Load Efficiency 64 %
Mounting Style B14
Phase Three Phase
Voltage Rating 460, 230
C Dimension 9.6 in
Motor Application General Purpose
Efficiency Group Standard Efficient
Frame Material Steel
VoltCode F
Voltage 230/460
Useable at 208V No
Full Load rpm 1680 rpm
Frame D71C
Mult. Sym. K
Weight 11.0 LB
EAN or UPC 781568682067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison