- 1/4 hp
- 1,800 rpm
- 575 Volts
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- IP55 weatherproof enclosure
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 575 |
| Enclosure | IP55 |
| Full Load Efficiency | 64 % |
| Hz | 60 Hz |
| Motor Application | Metric |
| Brake Feature | No |
| Mounting | B14 Metric C-Face w/ Feet |
| RPM | 1800 rpm |
| Frame | D63C |
| Voltage | 575 |
| BALD Family Names | Metric Motor, C-Face |
| Mult. Sym. | K |
| Full Load Amps | 0.5 |
| Full Load rpm | 1670 rpm |
| Phase | Three Phase |
| VoltCode | H |
| Useable at 208V | No |
| Washdown Duty | No |
| Weight | 12.0 LB |
| EAN or UPC | 781568385982 |

