- 5 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- IP55 weatherproof enclosure
| Full Load Pf | 80 |
| Motor Application | General Purpose |
| Full Load Efficiency | 85.5 % |
| Frame Material | Aluminum |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Washdown Duty | No |
| Drive End Bearing | 6206 |
| BALD Family Names | Metric Motor |
| Phase | Three Phase |
| Hz | 60 Hz |
| C Dimension | 26.19 in |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 575 |
| RefPicture | MVM |
| Full Load rpm | 1725 rpm |
| Frame | D112MD |
| Mounting Style | F-2 |
| Mult. Sym. | L1 |
| Poles | 4 |
| Mounting | C-Face - Less Base |
| Open End Bearing | 6205 |
| RPM | 1800 rpm |
| Type | 3634M |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load Amps | 5.3 |
| Voltage | 575 |
| Rotation | R - |
| Brake Feature | No |
| Weight | 83.0 LB |
| EAN or UPC | 781568147337 |

