- 3 hp
- 3600 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- IP55 weatherproof enclosure
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | D90LC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Pf | 87 |
| Motor Shaft Length | 50 mm |
| Brake Feature | No |
| Full Load Amps | 3 |
| RPM | 3600 rpm |
| Rotation | R |
| Design | B |
| BALD Family Names | Metric Motor |
| Mounting Style | F-2 |
| Open End Bearing | 6203 |
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6206 |
| Voltage | 575 |
| Full Load Efficiency | 82.5 % |
| Full Load rpm | 3450 rpm |
| Phase | Three Phase |
| Poles | 2 |
| Mounting | C-Face - Less Base |
| Enclosure | TEFC |
| Motor Application | General Purpose, IEC Standard |
| Washdown Duty | No |
| Motor Shaft Size | 24.000 mm |
| Weight | 57.0 LB |

