- 3300 RPM
- 150 V Bus
- 50 lb/in Continuous Stall Torque
- 15.70 A Continuous Stall Amps
- 0.02400 Inertia
| Speed (RPM) | 3300 |
| Series | DC |
| Peak Current | 36 |
| Voltage Constant | 42 V |
| RefPicture | 2200 |
| Installed Options | MS Connector, Round Face |
| Continuous Stall Amps | 15.7 A |
| Peak Torque | 250.000 (28.2486) |
| Continuous Stall Torque | 50 lb/in |
| Inertia (Inch Pounds per Second²) | 0.024 |
| Bus Volts | 150 V |
| Weight | 27.0 LB |
| EAN or UPC | 781568284841 |

