- 1/3 hp
- 1500 rpm, 1800 rpm
- 50 Hz, 60 Hz
- 190/380/230/460
- Three Phase
applications
- Metering pump systems
- Primarily used to inject chemicals into irrigation distribution systems
features
- TEFC industrial quality
- Designed with conduit box at 12:00 o'clock position to facilitate mounting on existing chemical injection pumps
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Product Line | RG |
| Mult. Sym. | K |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| Poles | 4 |
| Frame Size | Shaft Input, Not a C-Face |
| Type | 3413M |
| Design | B |
| Mounting Style | F-1 |
| C Dimension | 10 3/4 in |
| Motor Shaft Size | 1/2 in |
| Useable at 208V | No |
| Full Load Efficiency | N/A |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Frame Material | Epoxy Coated |
| BALD Family Names | Pump Motor |
| Voltage Rating | 190, 460, 230, 380 |
| Washdown Duty | No |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| RefPicture | MPM |
| C Face Kit | 34-3900 |
| VoltCode | U |
| Mounting | Rigid Base |
| Frame | 48 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| RPM | 1800 rpm, 1500 rpm |
| Motor Application | Metering Pump |
| Hz | 60 Hz, 50 Hz |
| Brake Feature | No |
| Drive End Bearing | 6203 |
| Full Load Pf | 0 |
| Rotation | R |
| Motor Shaft Length | 1 1/2 in |
| Full Load Amps | 1.8/.9 |
| Voltage | 190/380/230/460 |
| Weight | 20.0 LB |
| EAN or UPC | 781568122464 |

