- 1 1/2 hp
- 3,600 rpm
- 575 Volts
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- Weatherproof enclosure
| Mult. Sym. | K |
| Voltage Rating | 575 |
| Mounting | B3 Foot Mount Rigid Base |
| Phase | Three Phase |
| Motor Application | Metric |
| Enclosure | IP55 |
| Frame | D80 |
| Washdown Duty | No |
| Full Load rpm | 3440 rpm |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Full Load Efficiency | 82.5 % |
| Full Load Amps | 1.68 |
| VoltCode | H |
| BALD Family Names | Metric Motor |
| RPM | 3600 rpm |
| Voltage | 575 |
| Useable at 208V | No |
| Weight | 23.0 LB |
| EAN or UPC | 781568385920 |

