- 7 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Pumps
- Fans
- Conveyors
- Machine tools
- Gear reducers
features
- IEC Standard
- Conduit box mounted F-2
- Rigid Base
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Three Phase |
| RefPicture | MM |
| Service Factor | 1.15 |
| Full Load Pf | 76 |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| C Dimension | 17.91 in |
| Efficiency Group | Standard Efficient |
| Voltage | 575 |
| Frame | D132M |
| Mounting Style | F-2 |
| BALD Family Names | Metric Motor |
| Washdown Duty | No |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6206 |
| Full Load rpm | 1760 rpm |
| Design | B |
| Full Load Efficiency | 89.5 % |
| Poles | 4 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Frame Material | Steel |
| Hz | 60 Hz |
| Drive End Bearing | 6208 |
| Full Load Amps | 8.2 |
| Weight | 129.0 LB |
| EAN or UPC | 781568214220 |

