- 5 hp
- 1500 rpm
- 50 Hz
- 230 V/400 V
- Three Phase
applications
- Pumps
- Fans
- Conveyors
- Machine tools
- Gear reducers
- Applications requiring IEC metric motor replacements
features
- IEC Standard
- Conduit box mounted on top with F-2 lead exit
- Includes terminal blocks
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load rpm | 1450 rpm |
| RefPicture | MM02 |
| Voltage Rating | 400, 230 |
| Product Line | RG |
| Poles | 4 |
| BALD Family Names | Metric Motor |
| Service Factor | 1 |
| Efficiency Group | Standard Efficient |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Useable at 208V | No |
| Mounting Style | F-2 |
| Washdown Duty | No |
| C Dimension | 17.67 in |
| Type | 3640M |
| Design | B |
| VoltCode | P |
| Drive End Bearing | 6206 |
| RPM | 1500 rpm |
| Full Load Efficiency | 84 % |
| Hz | 50 Hz |
| Frame Material | Steel |
| Brake Feature | No |
| Rotation | R |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| Full Load Amps | 7.8 |
| Voltage | 230/400 |
| Frame | D112M |
| Phase | Three Phase |
| Open End Bearing | 6205 |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 80 |
| Weight | 89.0 LB |
| EAN or UPC | 781568204559 |

