- 1 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Pumps
- Fans
- Conveyors
- Machine tools
- Gear reducers
- Any application requiring IEC B3 base mount
features
- IEC Standard
- Conduit box mounted F-2
- Rigid Base
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | General Purpose |
| BALD Family Names | Metric Motor |
| Full Load Pf | 64 |
| RefPicture | MM |
| Enclosure | TEFC |
| C Dimension | 12 1/4 in |
| Brake Feature | No |
| Voltage Rating | 460, 230, 208 |
| Full Load Efficiency | 75.5 % |
| Rotation | R |
| Mounting Style | F-2 |
| Service Factor | 1 |
| Drive End Bearing | 6205 |
| Useable at 208V | Yes |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 1.8 |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| VoltCode | E |
| Design | B |
| Type | 3428M |
| Mult. Sym. | K |
| Washdown Duty | No |
| Frame | D80 |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1725 rpm |
| Voltage | 208-230/460 |
| Hz | 60 Hz |
| Product Line | RG |
| Poles | 4 |
| Weight | 33.0 LB |
| EAN or UPC | 781568146569 |

