- 3/4 hp
- 1500 rpm
- 50 Hz
- 230 V/400 V
- Three Phase
applications
- Machine tools
- Gear reducers
- Applications requiring IEC metric motor replacements
- Pumps
- Fans
- Conveyors
features
- IEC Standard
- Conduit box mounted on top with F-2 lead exit
- Includes terminal blocks
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| BALD Family Names | Metric Motor |
| Full Load rpm | 1425 rpm |
| Efficiency Group | Standard Efficient |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 400, 230 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 230/400 |
| Washdown Duty | No |
| Frame Material | Steel |
| Service Factor | 1 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Frame | D80 |
| Full Load Amps | 2.4/1.4 |
| Phase | Three Phase |
| Full Load Efficiency | 75.5 % |
| Poles | 4 |
| RefPicture | MM02 |
| Hz | 50 Hz |
| RPM | 1500 rpm |
| Mounting Style | F-2 |
| Drive End Bearing | 6205 |
| Full Load Pf | 71 |
| Brake Feature | No |
| C Dimension | 11.35 in |
| Weight | 30.0 LB |
| EAN or UPC | 781568204252 |

