- 1/2 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Pumps
- Fans
- Conveyors
- Machine tools
- Gear reducers
- Any application requiring IEC B3 base mount
features
- IEC Standard
- Conduit box mounted F-2
- Rigid Base
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1 |
| Design | B |
| Full Load Efficiency | 72 % |
| VoltCode | E1 |
| Poles | 2 |
| Full Load Amps | 0.6 |
| Full Load rpm | 3450 rpm |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Mounting Style | F-2 |
| Motor Application | General Purpose |
| Frame | D71 |
| Full Load Pf | 71 |
| RefPicture | MM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | RG |
| Hz | 60 Hz |
| Voltage | 230/460 |
| Useable at 208V | Yes |
| Washdown Duty | No |
| BALD Family Names | Metric Motor |
| Type | 3320M |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Voltage Rating | 460, 230 |
| Mult. Sym. | K |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Rotation | R |
| RPM | 3600 rpm |
| Weight | 20.0 LB |
| EAN or UPC | 781568146460 |

