- 300 Amp
- NEMA 1 Enclosure
- Digital
- Soft Start
- Three Phase
compliances
- 0
| Phase | Three Phase |
| Cooling Type | Forced Air |
| Hz | 60 Hz, 50 Hz |
| DC Injection Braking | No |
| Mult. Sym. | E7 |
| Voltage Rating | 575 |
| Enclosure | NEMA 1 |
| Amp Size | 300 A |
| Control Type | Soft Start |
| RefPicture | MD7 |
| Analog/Digital | Digital |
| Depth | 10.4 in |
| Maximum HP @ Voltage | 250 hp @ 575 V |
| Weight | 48.5 LB |
| EAN or UPC | 781568305348 |

