- 23 Amp
- NEMA 1 Enclosure
- Digital
- Soft Start
- Three Phase
compliances
- 0
| Mult. Sym. | E7 |
| Depth | 7.7 in |
| Cooling Type | Forced Air |
| Amp Size | 23 A |
| Phase | Three Phase |
| DC Injection Braking | No |
| Enclosure | NEMA 1 |
| RefPicture | MD7 |
| Maximum HP @ Voltage | 20 hp @ 575 V |
| Analog/Digital | Digital |
| Control Type | Soft Start |
| Hz | 60 Hz, 50 Hz |
| Voltage Rating | 575 |
| Weight | 16.1 LB |
| EAN or UPC | 781568305232 |

