- 105 Amp
- NEMA 1 Enclosure
- Digital
- Soft Start
- Three Phase
compliances
- 0
| Depth | 7.7 in |
| Control Type | Soft Start |
| Amp Size | 105 A |
| Enclosure | NEMA 1 |
| Phase | Three Phase |
| Maximum HP @ Voltage | 30 hp @ 208 V, 40 hp @ 230 V, 75 hp @ 460 V |
| Cooling Type | Forced Air |
| DC Injection Braking | No |
| Analog/Digital | Digital |
| Mult. Sym. | E7 |
| RefPicture | MD7 |
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz, 50 Hz |
| Weight | 18.3 LB |
| EAN or UPC | 781568305096 |

