Skip to content Skip to navigation menu
MD60/MD65 Keypad

MD1CC

MD60/MD65 Keypad
Item #103429567
  • Nema 1 Keypad
MD60/MD65 Keypad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nema 1 Keypad

description

  • Hand-held LCD-based display with a full numeric keypad allows for uploading, downloading, monitoring, and configuring software parameters
Cable Length 1 m
Control Series MD60, MD65
Enclosure NEMA 1
Weight 3.0 LB
EAN or UPC 785398385051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison