- 250 Amp
- NEMA 1 Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| Enclosure | NEMA 1 |
| Depth | 13.25 in |
| Maximum HP @ Voltage | 75 hp @ 208 V, 100 hp @ 230 V, 200 hp @ 460 V |
| Phase | Three Phase |
| Control Type | Non-Combination Starter |
| DC Injection Braking | No |
| Analog/Digital | Analog |
| Voltage Rating | 460, 230, 208 |
| Mult. Sym. | E7 |
| Cooling Type | Forced Air |
| RefPicture | MB7 |
| Amp Size | 250 A |
| Hz | 60 Hz |
| Weight | 174.0 LB |
| EAN or UPC | 781568205013 |

