- 160 Amp
- NEMA 12 Enclosure
- Digital
- Combination Starter
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
includes
- Combination starters contain starter, overload relay, circuit breaker
compliances
- 0
| Depth | 8 in |
| RefPicture | MB7 |
| Enclosure | NEMA 12 |
| Mult. Sym. | E7 |
| Analog/Digital | Analog |
| Control Type | Combination Starter |
| Hz | 60 Hz |
| Maximum HP @ Voltage | 50 hp @ 208 V, 60 hp @ 230 V, 125 hp @ 460 V |
| Cooling Type | Forced Air |
| Phase | Three Phase |
| DC Injection Braking | No |
| Amp Size | 160 A |
| Voltage Rating | 460, 230, 208 |
| Weight | 315.0 LB |
| EAN or UPC | 781568304815 |

