- 140 Amp
- NEMA 12/3R Enclosure
- Digital
- Combination Starter
| Control Type | Combination Starter |
| Phase | Three Phase |
| Voltage Rating | 460, 230, 208 |
| Amp Size | 140 A |
| Mult. Sym. | A2 |
| Enclosure | NEMA 12/3R |
| Maximum HP @ Voltage | 40 hp @ 208 V, 50 hp @ 230 V, 100 hp @ 460 V |
| Analog/Digital | Digital |
| Weight | 327.0 LB |
| EAN or UPC | 781568200841 |

