- 80 Amp
- NEMA 12/3R Enclosure
- Digital
- Starter Only
description
- To size a soft starter, use the motor FLA, select a control with anA rating larger than the motor FLA. If the FLA is not available, use the motor horsepower and the operating voltage to select the control. All items are the UL® listed and cUL Canada listed.
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| Analog/Digital | Digital |
| RefPicture | MA7 |
| DC Injection Braking | No |
| Cooling Type | Convection |
| Amp Size | 80 A |
| Hz | 60 Hz |
| Enclosure | NEMA 12 |
| Voltage Rating | 460, 230, 208 |
| Mult. Sym. | A2 |
| Phase | Three Phase |
| Maximum HP @ Voltage | 25 hp @ 208 V, 30 hp @ 230 V, 60 hp @ 460 V |
| Depth | 11.35 in |
| Control Type | Soft Start |
| Weight | 50.0 LB |
| EAN or UPC | 781568304747 |

