- 1 1/2 hp
- 1200 rpm
- 60 Hz
- 230/460
- Three Phase
applications
- Ideal for a wide variety of applications where hazardous fumes or dust may be present
features
- Corrosion-resistant epoxy finish
- 1.00 service factor
caution
- Not recommended for steel tubing
| Drive End Bearing | 6205 |
| Full Load rpm | 1140 rpm |
| Enclosure | XPFC |
| Type | X3535M |
| Hz | 60 Hz |
| Poles | 6 |
| Frame Material | Epoxy Coated |
| Rotation | R - |
| Mounting | Rigid Base |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Motor Shaft Length | 2 1/4 in |
| Voltage Rating | 460, 230 |
| Efficiency Group | Standard Efficient |
| Service Factor | 1 |
| Washdown Duty | No |
| Open End Bearing | 6203 |
| Full Load Amps | 5.2/2.6 |
| Voltage | 230/460 |
| Mult. Sym. | L1 |
| Frame | 145T |
| Phase | Three Phase |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 80 % |
| Motor Shaft Size | 7/8 in |
| RPM | 1200 rpm |
| Design | B |
| Motor Application | Explosion Proof |
| C Dimension | 16.19 in |
| Mounting Style | F-1 |
| Brake Feature | No |
| Weight | 61.0 LB |
| EAN or UPC | 781568106068 |

